{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | coarse | |
Head ⌀ | 10 mm | |
Head length | 32 mm | |
Shank ⌀ | 6 mm | |
Shaft length | 40 mm | |
Type of product | Grinding point |
Article number | 551600 ZY1032 | |
EAN / GTIN | 4045197239679 | |
Manufacturer number | 551600 ZY1032 |