• The item cannot be ordered due to missing prices.

Grinding point set fine 15

Article no.: 550305 15

Select article variation and quantity

Number of grinding points Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit designation fine
Shank ⌀ 3 mm
Shaft length 30 mm
Number of grinding points 15
Type of product Grinding point

Identification numbers & Classifications

Article number 550305 15
EAN / GTIN 4007220947616
Manufacturer number 4007220947616

Application Table

Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
8
Uni
 
Oil
 
wet maximum
 

Description

Version:

Grinding point with mixed grit (AW-CER) in hardness J. Soft bonded combination of white aluminium oxide and ceramic micro-crystalline sintered aluminium oxide with high self-sharpening characteristics for consistently high metal removal rates coupled with cool grinding behaviour (Pferd designation AWCO).
Assortment of grinding points in the most popular shapes and sizes.

Application:

For surface grinding of superalloys that are difficult to grind such as titanium materials, nickel and cobalt-based alloys, and also hardened steel.
Recommended cutting speed 30 − 50 m/s.

Supplied with:

1 each grinding point ZY0205 / ZY0306 / ZY0408 / ZY0510 / ZY0613 / ZY0816 / ZY1303 / ZY2006 / KU03 / KU06 / KU08 / SP0306 / SP0408 / SP0613 / SP0816.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart