• The item cannot be ordered due to missing prices.

Burr, fine Tooth configuration P – plastic, Carbide, Type: AS0625

Article no.: 547330 AS0625

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration P
Tooth type abbreviation P
Type of cut Plastic
Toothing grit designation fine
Tool material Carbide
End face profile Two-flute end face cut
Head ⌀ 6 mm
Head length 25 mm
Overall length 64 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 547330 AS0625
EAN / GTIN 4045197973177
Manufacturer number 547330 AS0625

Application Table

Plastic, GRP
 

Description

Version:

Cutter geometry ideal for hard CRP/GRP with fibre content > 40 %.
The special tooth geometry generates reduced cutting forces and avoids frayed fibres. Cylindrical shape (ZYA).

Application:

Side milling, contour milling and deburring (especially of fibre-reinforced plastics).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart