• The item cannot be ordered due to missing prices.

Mini burr set, 10 pieces Z7 − medium, diamond cut

Article no.: 546970

Select article variation and quantity

Unit price incl. VAT
  • Shank ⌀: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ‌Tooth configuration Z7
    Tooth type abbreviation Z7
    Type of cut staggered teeth
    Toothing grit designation medium
    Tool material Carbide
    Shank ⌀ 3 mm
    Number of burrs 10
    Type of product Burr

    Identification numbers & Classifications

    Article number 546970
    EAN / GTIN 4045197724373
    Manufacturer number 546970

    Description

    Version:

    HOLEX burrs are manufactured from highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
    Assortment of mini burrs in the most popular shapes and sizes. Shank ⌀ 3 mm.

    Application:

    Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

    Supplied with:

    1 pc. each No. 546910 size A0313; AS0313; C0313; D0302; D0403; E0307; F0313; G0313; H0307; M0311.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Mini burr set, 10 pieces Z7 − medium, diamond cut

    Mini burr set, 10 pieces Z7 − medium, diamond cut

    Number of burrs 10 10
    Tool material Carbide Carbide
    Tooth type abbreviation Z7 Z7
    Toothing grit designation medium medium
    Type of cut staggered teeth staggered teeth
    Shank ⌀ 3 3
    Type of product Burr Burr

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart