{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | G0613 | |
Shape description | Pointed arch | |
Head ⌀ | 6.3 mm | |
Head length | 12.7 mm | |
Overall length | 45 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546910 G0613 | |
EAN / GTIN | 4045197724311 | |
Manufacturer number | 546910 G0613 |
This article |
Recommendations |
||
---|---|---|---|
Mini burr Z7 − medium, diamond cut, Carbide, Type: G0613 |
|||
Shape | G0613 | G0613 | G0613 |
Shape description | Pointed arch | Pointed arch | Pointed arch |
Tool material | Carbide | Carbide | Carbide |
Tooth type abbreviation | Z7 | Z5 | Z7 |
Shank ⌀ | 3 mm | 3 mm | 3 mm |
Series | Tooth configuration Z7 | Tooth configuration Z5 | Tooth configuration Z7 |
Head length | 12.7 mm | 13 mm | 13 mm |