• The item cannot be ordered due to missing prices.

Burr GARANT Master Alu − very rough (non-ferrous / aluminum) F1630

Article no.: 543710 F1630
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide DLC
Shape description round arch
Head ⌀ 16 mm
Head length 30 mm
Overall length 70 mm
Shank ⌀ 8 mm
Type of product Burr

Identification numbers & Classifications

Article number 543710 F1630
EAN / GTIN 4067263117957
Manufacturer number 543710 F1630

Description

Version:

No chip adhesion and outstanding surface results. Shank ⌀ 6mm. Suitable for use in roughing and finishing applications. With high-performance coating for longer tool life, less heat input and reduced chip adhesion.
  • High rate of material removal.
  • Smooth running.
  • High-performance coating for low thermal stress, longer tool life, and improved chip evacuation.
  • State-of-the-art substrate optimised for aluminium materials.
  • Maximum tool life.

GARANT burrs are manufactured from the highest quality carbide with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
The innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. Extra-sturdy shank with 8 mm.

Application:

For the most demanding burring operations.
Optimised for machining hard and soft aluminium alloys, plastics, bronze and non-ferrous metals.
Suitable for both manual use and industrial robots. For deburring, edge breaking, cleaning, weld and surface preparation.

Note:

Materials with poor thermal conductivity: Reduce speed in order to avoid overheating the burr and smearing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart