{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z3 | |
Tooth type abbreviation | Z3 | |
Type of cut | with chip breaker | |
Toothing grit designation | medium | |
Tool material | HSS | |
Shape | NS1230 | |
Shape description | Angle with end cut | |
Head ⌀ | 12 mm | |
Head length | 30 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Angle | 8 degrees | |
Type of product | Burr |
Article number |
541200 NS1230
Copy |
|
EAN / GTIN |
4045197156327
Copy |
|
Manufacturer number |
541200 NS1230
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |