{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | medium | |
Swiss cut | 2 | |
Cut | 25 cm | |
Overall length | 180 mm | |
Number of individual files | 12 | |
Type of product | Precision riffler file |
Article number |
528310
Copy |
|
EAN / GTIN |
2050001697981
Copy |
|
Manufacturer/responsible person | Sortimentslieferant HO für P5, ZUSAMMENSTELLUNG IM HAUS, 81241 SCHLEIFWERKZEUGE, Germany |