{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | medium | |
Swiss cut | 2 | |
equivalent to German cut | 2 | |
Cut | 25 cm | |
Cross section | 8.3×2.4 mm | |
Overall length | 180 mm | |
Type of product | Precision riffler file |
Article number |
528300 711
Copy |
|
EAN / GTIN |
613548076590
Copy |
|
Manufacturer number |
LR12711-2
Copy |
|
Manufacturer/responsible person | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.vallorbe.com |