{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | coarse | |
Swiss cut | 0 | |
equivalent to German cut | 1 | |
Cut | 16 cm | |
Diameter | 4.8 mm | |
Overall length | 180 mm | |
Type of product | Precision riffler file |
Article number | 528200 781 | |
EAN / GTIN | 613548076972 | |
Manufacturer number | LR12781-0 |