{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | fine | |
Swiss cut | 2 | |
equivalent to German cut | 2 | |
Cut | 38 cm | |
Cross section | 3×3 mm | |
Overall length | 150 mm | |
Type of product | Precision riffler file |
Article number | 528050 917 | |
EAN / GTIN | 613548078228 | |
Manufacturer number | LR12917-2 |