{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Swiss cut | 2 | |
equivalent to German cut | 3 − 4 | |
Shape description | round | |
File surfaces | 1 | |
Diameter | 3.5 mm | |
Overall length | 200 mm | |
Type of product | Precision needle file |
Article number | 527360 4 | |
EAN / GTIN | 613548048665 | |
Manufacturer number | LA2410-200-2 |