Precision needle file Overall length 140 mm, SC 1 / GC 2, Type: 1

Article no.: 527230 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
609 pieces in stock 609 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Swiss cut 1
equivalent to German cut 3
Shape description flat plain
File surfaces 4
Cross section 4.8×1.1 mm
Overall length 140 mm
Type of product Precision needle file

Identification & Classification

Article number 527230 1
EAN / GTIN 613548046098
Manufacturer number LA2411-140-1
Manufacturer Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.vallorbe.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

Swiss precision needle files satisfy the highest demands for accuracy of shape, precision cut, removal rate and tool life. Cut length = 1/2 file length. Manufactured from special steel for precision files with high wear resistance (65-66 HRC). Precisely determined shapes, special cut angle and large selection of different cuts. High metal removal rate.
Quick-release handle see No. 519700.

Standard:

SC = Swiss cut; GC = German cut

Note:

See also Habilis precision files No. 527050527070.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart