{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Swiss cut | 00 | |
equivalent to German cut | 1 | |
Shape description | half round | |
File surfaces | 2 | |
Cross section | 6.3×2.0 mm | |
Overall length | 200 mm | |
Type of product | Precision needle file |
Article number | 527160 3 | |
EAN / GTIN | 613548046609 | |
Manufacturer number | LA2402-200-00 |