{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Swiss cut | 0 | |
equivalent to German cut | 1 − 2 | |
Shape description | square | |
File surfaces | 4 | |
Cross section | 2.2×2.2 mm | |
Overall length | 140 mm | |
Type of product | Precision needle file |
Article number | 527130 5 | |
EAN / GTIN | 613548047897 | |
Manufacturer number | LA2408-140-0 |