Precision knife file, Length without tang mm / Swiss cut: 100/2

Article no.: 526000 100/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
64 pieces in stock 64 pieces available in 11-14 working days

Select article variation and quantity

Length without tang mm / Swiss cut Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

equivalent to German cut 3 − 4
Cross section 12.4×2.8 mm
Length without tang 100 mm
Type of product Precision file

Identification & Classification

Article number 526000 100/2
EAN / GTIN 613548071113
Manufacturer number LP1760-4-2
Manufacturer Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.vallorbe.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

Swiss precision files satisfy the highest demands for accuracy of shape, precision cut, removal rate and tool life. Special steel with hardness 65-66 HRC. Unlike engineer’s files, these have slightly convex shapes exactly matched to the application, a special cut angle and an extensive selection of different cuts. As a result smooth surfaces are always achieved in the most cost-effective way.
Cuts on all sides; tapers to a point.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart