• The item cannot be ordered due to missing prices.

VALTITAN precision half-round file 200/2

Article no.: 525050 200/2

Select article variation and quantity

Length without tang mm / Swiss cut Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

equivalent to German cut 4
Cross section 21.1×6.3 mm
Length without tang 200 mm
Type of product Precision file

Identification numbers & Classifications

Article number 525050 200/2
EAN / GTIN 613548062609
Manufacturer number LPV1560-8-2

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

VALTITAN high performance precision files with extremely high wear resistance due to a surface hardness of 1200 HV. The special tooth profile prevents the file becoming clogged. Maximum metal removal rate and tool life. Virtually non-rusting, therefore suitable for use in highly corrosive environments. Leaves no corrosion-susceptible residues.
Cuts on all faces; tapers to a point.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart