• The item cannot be ordered due to missing prices.

VALTITAN precision hand file 250/00

Article no.: 520150 250/00

Select article variation and quantity

Length without tang mm / Swiss cut Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    equivalent to German cut 1
    Cross section 25.3×6.3 mm
    Length without tang 250 mm
    Type of product Precision file

    Identification numbers & Classifications

    Article number 520150 250/00
    EAN / GTIN 613548062128
    Manufacturer number LPV1163-10-00

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Uni
     

    Description

    Version:

    VALTITAN high performance precision files with extremely high wear resistance due to a surface hardness of 1200 HV. The special tooth profile prevents the file becoming clogged. Maximum metal removal rate and tool life. Virtually non-rusting, therefore suitable for use in highly corrosive environments. Leaves no corrosion-susceptible residues.
    Cuts on 3 faces; square end.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart