{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | Cut 2 (2nd cut) | |
Shape | C | |
Cross section | 25×7 mm | |
Length without tang | 250 mm | |
Standard | DIN 7263 | |
Type of product | Wood rasp |
Article number | 519330 250 | |
EAN / GTIN | 4009215007176 | |
Manufacturer number | 15522520 | |
Manufacturer | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de |