• The item cannot be ordered due to missing prices.

Thread file, Type: ISO

Article no.: 519250 ISO

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch (ISO) 0.8−1−1.25−1.5−1.75−2−2.5−3 mm
suitable for thread type ISO
Type of product Thread file

Identification numbers & Classifications

Article number 519250 ISO
EAN / GTIN 2050001696328
Manufacturer number 12332672

Description

Version:

Each file with 8 different pitches. For finishing or cleaning external and internal threads. Overall length 230 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart