• The item cannot be ordered due to missing prices.

Milled file, flat plain medium, medium, Length without tang: 300mm

Article no.: 519120 300

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: A
  • Standard: DIN 7264

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit designation medium
Tooth spacing approx. 2 mm
Shape A
Cross section 31×7 mm
Length without tang 300 mm
Standard DIN 7264
for material Steel, cast steel, copper, brass, bronze etc.
Type of product Milled file

Identification numbers & Classifications

Article number 519120 300
EAN / GTIN 2050001696236

Application Table

Steel < 900 N/mm²
 
GG(G)
 
CuZn
 

Description

Version:

Milled files are characterised by the special sharpness of their teeth milled out of the solid with optimum chip grooves. This allows filings from soft and clogging materials to be cleared reliably. Will not clog.
Parallel flat, milled on 3 sides.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart