• The item cannot be ordered due to missing prices.

Set of precision key files, 2-component handle, 6 pieces in a plastic case

Article no.: 518975

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 7283

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 7283
    Number of key files 6
    Type of product Key file

    Identification numbers & Classifications

    Article number 518975
    EAN / GTIN 4009215177176
    Manufacturer number 1187102-2K

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    INOX
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     

    Description

    Version:

    Key files are manufactured on precision automated machines. They guarantee a high removal rate and long tool−life. The blanks are stamped and ground and given a precise cut of even density and depth using special machines. The finished files have an ideal tooth profile for each type of file. Key files guarantee smoothly filed surface finishes.
    6-piece key file set with 1 each key file, flat tapered, hand, half-round, round, 3-square, square. Length without tang 100 mm, 2nd cut.
    With 2-component plastic handle.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart