• The item cannot be ordered due to missing prices.

Key file cut 2 Length 100 mm 7

Article no.: 518700 7

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 7283

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape description flat plain extra thin
    Cross section 10×0.8 mm
    Standard DIN 7283
    Type of product Key file

    Identification numbers & Classifications

    Article number 518700 7
    EAN / GTIN 4009215081404
    Manufacturer number 11171002

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    INOX
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     

    Description

    Version:

    Key files are manufactured on precision automated machines. They guarantee a high removal rate and long tool−life. The blanks are stamped and ground and given a precise cut of even density and depth using special machines. The finished files have an ideal tooth profile for each type of file. Key files guarantee smoothly filed surface finishes.

    Note:

    For file handles see No. 519600, 519400, 519510 and 519550.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart