{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | F | |
Cross section | 20×4 mm | |
Length without tang | 200 mm | |
Standard | DIN 7262 | |
Type of product | Saw file |
Article number |
518550 200
Copy |
|
EAN / GTIN |
4009215005479
Copy |
|
Manufacturer number |
12132000
Copy |
|
Manufacturer | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de |