{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 2 | |
Type of cut | 2nd cut | |
Shape | E | |
Shape description | half round | |
File surfaces | cuts on all faces | |
Cross section | 11×4 mm | |
Length without tang | 100 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number |
513200 100
Copy |
|
EAN / GTIN |
4009215017533
Copy |
|
Manufacturer number |
31521020
Copy |
|
Manufacturer/responsible person | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de |