Half round file, Cut 1 (bastard), Length without tang: 100mm

Article no.: 513100 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
157 pieces in stock 157 pieces available in 11-14 working days

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT

Availability

  • Shape: E
  • Shape description: half round
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 1
Type of cut Bastard
Shape E
Shape description half round
File surfaces cuts on all faces
Cross section 11×4 mm
Length without tang 100 mm
incl. file handle no
Standard DIN 7261
Type of product Engineer's file

Identification & Classification

Article number 513100 100
EAN / GTIN 4009215017526
Manufacturer number 31521010
Manufacturer Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
With helical cut; convex end.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 form E

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart