{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of cut | 2 | |
Shape | D | |
Shape description | square, taper plain end | |
File surfaces | 4 | |
Width | 9 mm | |
Length without tang | 250 mm | |
incl. file handle | no | |
Norm | DIN 7261 | |
Type of product | Engineer's file |
Article number | 512210 250 | |
EAN / GTIN | 4045197571656 | |
Manufacturer number | 512210 250 |