Square file, Cut 1 (bastard), Length without tang: 150mm

Article no.: 512100 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
252 pieces in stock 252 pieces available in 11-14 working days

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT

Availability

  • Shape: D
  • Shape description: square, taper plain end
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 1
Type of cut Bastard
Shape D
Shape description square, taper plain end
File surfaces 4
Width 6 mm
Length without tang 150 mm
incl. file handle no
Standard DIN 7261
Type of product Engineer's file

Identification & Classification

Article number 512100 150
EAN / GTIN 4009215017397
Manufacturer number 31421510
Manufacturer Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Cuts on all faces; convex end.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 form D

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart