{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 1 | |
Type of cut | Bastard | |
Shape | C | |
Shape description | three-square, taper plain end | |
File surfaces | 3 | |
Width | 12 mm | |
Length without tang | 150 mm | |
incl. file handle | no | |
Norm | DIN 7261 | |
Type of product | Engineer's file |
Article number | 511100 150 | |
EAN / GTIN | 4009215017182 | |
Manufacturer number | 31321510 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Three square file 150 mm |
||
File surfaces | 3 | 3 |
Shape description | three-square, taper plain end | three-square, taper plain end |
Cut | 1 | 3 |
incl. file handle | no | no |
Length without tang | 150 | 150 |
Norm | DIN 7261 | DIN 7261 |
Type of product | Engineer's file | Engineer's file |