Version:
Vibratory finishing machine GMT2 in
compact design, for automated finishing work on
small to medium batch sizes.- Powerful motor with defined speed range.
- Steel trough (2 l) with polyurethane coating.
- Removable separating station for manually separating the workpiece and grinding medium.
- Effortless separation thanks to ergonomic tipping mechanism.
- Intuitive to control via control panel with timer function.
- Quiet, dust-free working thanks to transparent cover.
Application:
The preferred choice for deburring turned and milled parts and 3D-printed workpieces. Suitable for metals and plastics. This machine can also handle the subsequent step of polishing. Only dry machining is recommended (no compound required).
Supplied with:
1 pc. vibratory finishing machine with control panel and removable separating station 1 pc. separating screen with 10 mm hole grid 1 pc. separating screen with 18 mm hole grid 1 pc. ceramic grinding bodies (3 kg), triangular, coarse (No.
501505 0606T) 1 pc. ceramic grinding bodies (3 kg), triangular (oblique), coarse (No.
501515 1015TA) 1 pc. ceramic grinding bodies (3 kg), cylinder (oblique), coarse (No.
501525 0305CA) 1 pc. porcelain grinding bodies (3 kg), cylinder (oblique), polishing (No.
501585 0406CA) 1 pc. storage box (No.
964486 EF4070) 1 pc. GARANT GreenPlus Flex Cleaner 500 ml (No. 088001 500) 1 pc. 3M high-performance cleaning cloth (No.
089190 BLUE)