• The item cannot be ordered due to missing prices.

Mains adapter

Article no.: 499546

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal voltage 100 V - 240 V
Type of product Power supply unit
maximum charging current 1.25 A
Output voltage 12 V

Identification numbers & Classifications

Article number 499546
EAN / GTIN 2050001659408
Manufacturer number 3017926

Description

Suitable for:

Surface roughness measuring tools H1 No. 498850, M1 and M2 No. 498851.

Supplied with:

Power supply unit including European, UK and USA adapters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart