{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 100 mm | |
Scale divisions | 0.01 mm | |
Error limit | 0.03 mm | |
Interface | USB interface | |
IP Index of Protection | IP 66 | |
Overall length L2 | 209 mm | |
Length of the measuring beam L1 | 185 mm | |
Measured value saving | once-off setting of the zero position | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Measurement technology | digital | |
Weight | 390 g | |
Type of product | Scale unit |
Article number | 499401 100 | |
EAN / GTIN | 2050001051158 | |
Manufacturer number | 572-600 |