• The item cannot be ordered due to missing prices.

Digital display, Number of displayed axes: SET1

Article no.: 499355 SET1
New product

Select article variation and quantity

Number of displayed axes Unit price incl. VAT
  • Reversible reading: mm / inch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible reading mm / inch
Power supply Mains operated
Type of product Digital display

Identification numbers & Classifications

Article number 499355 SET1
EAN / GTIN 2050001039422
Manufacturer number 539-8XX-2

Description

Version:

Display range: 8 digits and sign (−), mains connection: 220 Volt.

Function:

Zero setting, changing the counting direction, mm / inch changeover. Halving the displayed value, ABS / INC coordinate switching, addition / subtraction, pitch circle calculation, programmable.
Function buttons for milling machines and lathes, pitch circle calculation. Easy to use.

Supplied with:

Mains cable (2 m) and spare fuse.

Optional extras:

Displays with data output on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart