{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contact point radius | 2 µm | |
Angle contact point | 60 degrees | |
Length | 33 mm | |
Type of product | Probes |
Article number | 499273 2/60 | |
EAN / GTIN | 4062406587109 | |
Manufacturer number | 499273 2/60 |