Probe tip ⌀ 3.5 mm, Overall length: 20,5mm

Article no.: 499261 20,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 20.5 mm
Contact point radius 25 µm
Angle contact point 12 degrees
Type of product Probes

Identification & Classification

Article number 499261 20,5
EAN / GTIN 4045197954497
Manufacturer number 499261 20,5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Probe tip holder No. 499260 size 3.5.

Optional extras:

Pocket scales No. 479446 size 150 for measuring of probe tips.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart