• The item cannot be ordered due to missing prices.

Probe tip holder 1 mm

Article no.: 499260 1

Product details

Technical Data

overall length 50 mm
Arbor ⌀ 1 mm
Type of product Contour measuring instrument holder

Identification numbers & Classifications

Article number 499260 1
EAN / GTIN 4045197954473
Manufacturer number 499260 1

Description

Version:

Probe tip holder for mounting ⌀ 1 mm probe tips.

Optional extras:

Pocket scales No. 479446 size 150 for measuring of probe tips.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart