{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum micrometer head distance L1 | 170 mm | |
Measuring accuracy (20°) | 7 µm | |
Power supply | Mains operated | |
IP Index of Protection | IP 67 | |
effective measuring length L0 | 150 mm | |
Hole centre distance L2 | 308 mm | |
Overall length L3 | 328 mm | |
Width | 22 mm | |
Measured value saving | once-off setting of the zero position | |
Cable length | 3.4 m | |
Measurement technology | digital | |
Type of product | Linear scale |
Article number | 499240 150 | |
Manufacturer number | 539-802 |