• The item cannot be ordered due to missing prices.

Probe for ST2 / PS1 / PS10 / M300 and 310, Type: 11-100

Article no.: 499004 11-100
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum groove width 2.5 mm
maximum groove depth 7.5 mm
Type of product Probes

Identification numbers & Classifications

Article number 499004 11-100
EAN / GTIN 4059192056100

Description

Version:

Probe for slots from 2.5 mm wide and up to 7.5 mm deep. Measurement range 100 µm.

Downloads & documents

Compare with similar products

This article


Recommendations


Probe for ST2 / PS1 / PS10 / M300 and 310, Type: 11-100

Probe for ST2 / PS1 / PS10 / M300 and 310, Type: 11-100

Length 3 mm 3 mm 33 mm 3 mm 33 mm 33 mm
Angle contact point 60 degrees 90 degrees 60 degrees 90 degrees 90 degrees 90 degrees
Contact point radius 2 µm 5 µm 2 µm 2 µm 2 µm 5 µm
Type of product Probes Probes Probes Probes Probes Probes Probes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart