• The item cannot be ordered due to missing prices.

Receiver / USB keyboard interface BOX

Article no.: 498965 BOX
BOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Wireless application HID (Human Interface Device)
Type of product Receiver

Identification numbers & Classifications

Article number 498965 BOX
EAN / GTIN 2050001670502
Manufacturer number HF-MS-T USB

Description

Version:

The Bobe system allows wireless transmission of measured data at the press of a key on the PC.
Buzzer and LEDs for confirmation of receipt at the receiver. A maximum of 99 transmitters can be received.

Supplied with:

USB cable.

Note:

When ordering the transmitter and receiver please specify the required frequency. Frequencies available: 433.920 MHz 434.075 MHz 434.600 MHz 434.700 MHz 868.300 MHz 868.6625 MHz 869.2125 MHz 869.2750 MHz 869.3625 MHz 869.750 MHz 869.800 MHz 869.9250 MHz

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart