{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum measuring range | 350 µm | |
maximum measuring range | 0.014 in | |
Reversible reading | mm / Inch | |
Manufacturer's designation | PS10 | |
Interface | USB interface; RS232 interface | |
Measurement travel for longitudinal sensing | 1.25 / 4.0 / 12.5 mm | |
Measurement travels to standard | 1.5 mm / 4.8 mm / 15.0 mm / automatic / N × Lc freely selectable | |
Cut-off (λc) | 0.25 / 0.8 / 2.5 mm | |
Scanning speed | 0.5 / 1.0 mm/s | |
Power supply | Rechargeable battery-powered | |
Evaluation unit length | 160 mm | |
Evaluation unit width | 50 mm | |
Evaluation unit height | 77 mm | |
Weight of the evaluation unit | 0.5 kg | |
Type of product | Surface roughness measuring device |
Article number |
498835 PS10
Copy |
|
EAN / GTIN |
4059192058234
Copy |
|
Manufacturer number |
6910230
Copy |
|
Manufacturer/responsible person | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |