• The item cannot be ordered due to missing prices.

Calibration foil set, 6 pieces, Type: A

Article no.: 496940 A

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for measuring range 0 µm - 1,250 µm
Number of sheets 6
Packaging sturdy box
Type of product Calibration film

Identification numbers & Classifications

Article number 496940 A
EAN / GTIN 2050001037640

Description

Suitable for:

All probes and tools No. 496800496912. Composed of: 11 µm, 22 µm, 50 µm, 90 µm, 190 µm, 750 µm (all coating thickness figures are approximate values).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart