• The item cannot be ordered due to missing prices.

Fe / non-Fe measuring probe for No. 496850, Type: KOMBI

Article no.: 496912 KOMBI

Select article variation and quantity

Type Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Fe 0 µm - 3,000 µm
Measuring range non-Fe 0 µm - 1,250 µm
Probe type Combi
Measurement head ⌀ 11.4 mm
Test certificate Manufacturer’s test certificate
Type of product Measurement probe

Identification numbers & Classifications

Article number 496912 KOMBI
EAN / GTIN 2050001709202

Description

Application:

Fe / non-Fe combination probe. The substrate is recognised automatically. Application as for Fe / non-Fe combination probe.

Supplied with:

Including the manufacturer’s calibration certificate.

Optional extras:

Positioning aids for microprobes, other microprobes available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart