• The item cannot be ordered due to missing prices.

Non-Fe measuring probe for No. 496850, Type: MIKRO45

Article no.: 496910 MIKRO45

Select article variation and quantity

Type Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range non-Fe 0 µm - 500 µm
Probe type Micro probe
Measurement head ⌀ 5 mm
Test certificate Manufacturer’s test certificate
Type of product Measurement probe

Identification numbers & Classifications

Article number 496910 MIKRO45
EAN / GTIN 2050001046024

Description

Application:

Non-ferrous probe for measuring electrically non-conductive coatings e.g. Eloxal, paints, varnishes, plastics etc. on all non-ferrous metals such as aluminium, copper, brass etc.

Supplied with:

Including the manufacturer’s calibration certificate.

Optional extras:

Positioning aids for microprobes, other microprobes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart