• The item cannot be ordered due to missing prices.

Thickness measuring tool Universal Leptoscope 2042SET

Article no.: 496850 2042SET

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 µm - 20,000 µm
Error limit for coatings < 100 µm 1 % / ±1 µm
Error limit for coatings 100 to 1000 µm 1 − 3 % / ±1 µm
Measuring principle Fe Magnet inductive
Measuring principle non-Fe Eddy current
Interface USB interface
Data storage 10000 measured values
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR6
Battery life approx. 90 h
Measurement technology digital
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Thickness measuring tool

Identification numbers & Classifications

Article number 496850 2042SET
EAN / GTIN 2050001064028

Description

Version:

Universal thickness measuring tool for Fe and/or non-Fe material depending on the probe No. 496900, 496910 or 496912.
  • Interchangeable measuring probes.
  • Clear display with background illumination.
  • Ready for measuring immediately without calibration.
  • Extensive calibration capability, e.g. patented adjustment when measuring a coating of unknown thickness.
  • Mains and battery mode, auto off.
  • Data output for thermal printer.
  • Extensive statistical functions, large data memory.

Supplied with:

2 batteries No. 081561 size LR6, transport case, user manual, and calibration certificate.
Set including standard probe Fe No. 496900 size EP, check sample (two-piece), calibration foil kit (six-piece), PC cable, and iCom software.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart