• The item cannot be ordered due to missing prices.

Hardness block HRC 30

Article no.: 495172 30

Select article variation and quantity

Hardness value approx. Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test certificate Manufacturer’s test certificate
Length 60 mm
Width 60 mm
Height 16 mm
Packaging sturdy box
Type of product Hardness block

Identification numbers & Classifications

Article number 495172 30
EAN / GTIN 2050002071346

Description

Version:

High-quality hardness comparison plates of optimised and homogeneous steel for periodic calibration of hardness testers.

Advantage:

Colour-coded and symbolic organiser system on all packaging.

Supplied with:

Every hardness comparison plate is supplied with a DAkkS calibration certificate.

Note:

Calibrations for other processes, hardness comparison plates in other sizes and with pitch lines available on request. Quick availability ex-stock from the manufacturer.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart