{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test procedure | HV 5 | |
Test certificate | Manufacturer’s test certificate | |
⌀ | 65 mm | |
Hardness value approx. | 300 | |
Height | 10 mm | |
incl. DAkkS calibration certificate | yes | |
Packaging | sturdy box | |
Type of product | Hardness block |
Article number | 495162 300 | |
EAN / GTIN | 2050001958068 | |
Manufacturer | Isserstedt Prüfmaschinen GmbH & Co. KG, Am Panneschopp 20, 41334 NETTETAL, Germany, www.isserstedt-pruefservice.de |