• The item cannot be ordered due to missing prices.

Hardness comparison plate HV 0.1, Hardness value approx.: 550

Article no.: 495152 550

Select article variation and quantity

Hardness value approx. Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test procedure HV 0.1
Test certificate Manufacturer’s test certificate
40 mm
Hardness value approx. 550
Height 10 mm
incl. DAkkS calibration certificate yes
Packaging sturdy box
Type of product Hardness block

Identification numbers & Classifications

Article number 495152 550
EAN / GTIN 2050001957733

Description

Version:

High-quality hardness comparison plates of optimised and homogeneous steel for periodic calibration of hardness testers.

Advantage:

Colour-coded and symbolic organiser system on all packaging.

Supplied with:

Every hardness comparison plate is supplied with a DAkkS calibration certificate.

Note:

Calibrations for other processes, hardness comparison plates in other sizes and with pitch lines available on request. Quick availability ex-stock from the manufacturer.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart