{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test procedure | Hardness Rockwell C | |
Test certificate | Manufacturer’s test certificate | |
Length | 100 mm | |
Width | 100 mm | |
Height | 16 mm | |
incl. DAkkS calibration certificate | yes | |
Packaging | sturdy box | |
Type of product | Hardness block |
Article number | 495151 30 | |
EAN / GTIN | 2050002071247 |