{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test procedure | HBW 5 / 750 | |
⌀ | 115 mm | |
Hardness value approx. | 450 | |
Height | 16 mm | |
incl. DAkkS calibration certificate | yes | |
Packaging | sturdy box | |
Type of product | Hardness block |
Article number | 495132 450 | |
EAN / GTIN | 2050002069695 |