{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Display | 22-inch industrial HD touch screen, height-adjustable | |
Test procedure | Brinell, Vickers, Rockwell, Super-Rockwell, Knoop, HVT, HBT, ball impression hardness | |
Interface | 4×USB; RJ45 (LAN); W-LAN | |
Operation | motorised, automatic | |
Main load test force | 0.5 kg - 250 kg | |
Test force dwell time | 1 s - 99 s | |
maximum sample width | 220 mm | |
maximum sample height | 320 mm | |
Power supply | 100-240 (50/ 60 Hz) V | |
Length | 670 mm | |
Width | 300 mm | |
Height | 1,130 mm | |
Weight | 190 kg | |
Type of product | Hardness tester |
Article number |
495085 7700G2
Copy |
|
EAN / GTIN |
2050002077690
Copy |
|
Manufacturer/responsible person | INNOVATEST Europe BV, BORGHARENWEG 140, 6222 AA MAASTRICHT, Netherlands, www.innovatest-europe.com |